Shop All Butterfly Valves
Legend Valve
3" T-335DI-G BUTTERFLY VALVE
Mfr # 116-483
Zoro # G1787715
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 116-483
- Zoro # G1787715
- UPC # 662545124537
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
3" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TE0000)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Legend Valve Butterfly Valves