Shop All Check Valves
Legend Valve
3" T-312 DI WAFER CHEK DI DISC
Mfr # 116-243
Zoro # G1794310
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 116-243
- Zoro # G1794310
- UPC # 662545119465
- Country of Origin China
- Category Check Valves
Dimensions
Size | 3" |
Details
Connection Type | Wafer |
Description
3" T-312 DI WAFER CHEK DI DISC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- LEGEND VALVE 1/2" T-455 IPS IN-LINE CHECK (105-443)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Check Valve (CV-3TLF)
- Legend Valve Valves