Shop All Check Valves
Legend Valve
3" T-311 CAST IRON CHECK VLV
Mfr # 116-203
Zoro # G1801356
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Size 3"
- Standards 125 WSP, 200 CWP, Class 125
Product Information
- Brand Legend Valve
- MFR # 116-203
- Zoro # G1801356
- UPC # 662545009742
- Country of Origin China
- Category Check Valves
Dimensions
Size | 3" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
3" T-311 Cast Iron Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P841)
- LEGEND VALVE 1-1/4 BRONZE MALE ADAPTER (312-006)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, 304SS (100137-4-555)
- LEGEND VALVE 6" T-312 DI WAFER CK SS316 DIS (116-236)
- LEGEND VALVE 2" S-655 PVC BALL CHECK (201-288)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- LEGEND VALVE 4" T-311 CAST IRON CHECK VLV (116-204)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- Legend Valve Check Valves