Shop All Ball Valves
Legend Valve
3" T-2000 IPS F.P. BALL VALVE
Mfr # 101-420
Zoro # G1100674
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 101-420
- Zoro # G1100674
- UPC # 662545045320
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
3" T-2000 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Silicone (BFVMTC-1.5-316-SILICONE-RED)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- LEGEND VALVE 3/4 T2007 NL DRAIN BV PEXxPEX (101-597NL)
- LEGEND VALVE 1-1/4 T730 IPS CARBON STEEL BV (113-226)
- LEGEND VALVE 1/2" T-806 NO LEAD PEX END BV (101-585NL)
- LEGEND VALVE 3/4" T-1960NL MIP x F1960 BV (101-464NL)
- LEGEND VALVE 3" T-1001 BALL VALVE (101-110)
- LEGEND VALVE 1-1/4 P2011 PRESS ISO W/O PURG (101-286)
- CHICAGO VALVES AND CONTROLS 1-1/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R012)
- Legend Valve Valves