Shop All Y & Basket Strainers
Legend Valve
3" T-19 SCREEN
Mfr # 900-386
Zoro # G1798696
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits 3" T-19 only
Product Information
- Brand Legend Valve
- MFR # 900-386
- Zoro # G1798696
- UPC # 662545036243
- Country of Origin China
- Category Y & Basket Strainers
Details
Connection Type | Fits 3" T-19 only |
Description
3" T-19 SCREEN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing, Inside Dia.: 0.305" (3ACV1)
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV (101-586NL)
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2142)
- LEGEND VALVE 3/4" T/S-15 80 MESH SCREEN (105-544)
- LEGEND VALVE 1" T/S-15 80 MESH SCREEN (105-545)
- LEGEND VALVE 1-1/2" T-17 D.I. Y-STRAINER (105-527)
- LEGEND VALVE 1-1/2" T-15 BRONZE Y-STRAINER (105-507)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- LEGEND VALVE 2-1/2" S-15 BRONZE Y-STRAINER (105-519)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- Legend Valve Y & Basket Strainers