Shop All Ball Valves
Legend Valve
3" T-1002 NO LEAD BALL VALVE
Mfr # 101-070NL
Zoro # G1096018
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 101-070NL
- Zoro # G1096018
- UPC # 662545082332
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
3" T-1002NL No Lead Forged Brass Full Port Ball Valve, Gland Follower Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- KOHLER Artifacts(R) Transfer Valve Trim With Lever Handle (T72770-4-SN)
- B AND K INDUSTRIES UNION PVC WHT SOL 1-1/2 in. (164-637HC)
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- LEGEND VALVE 1/4" T-1002LD BALL VALVE (101-611)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- LEGEND VALVE 3/4" S-1001T BALL VALVE (101-634)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- CHICAGO VALVES AND CONTROLS 4", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R040)
- Legend Valve Valves