Shop All Stainless Steel Pipe Fittings
Legend Valve
3" SS316 UNION
Mfr # 416-150
Zoro # G1084860
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 416-150
- Zoro # G1084860
- UPC # 662545099835
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
3" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- PLAST-O-MATIC Solenoid Valve Coil, 24VDC, 17W (W11-024DC)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- LEGEND VALVE 1/2" X 3-1/2" 304 SS NIPPLE (304-065)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,316, Thrd Heavy (4381034400)
- Legend Valve Stainless Steel Pipe Fittings