Shop All Compression Tube Fittings
Legend Valve
3" SOLVENT PVC SCHED.80 UNION
Mfr # 204-180
Zoro # G1101085
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3"
- Standards 150 p.s.i. @ 73°F
- Connection Type Solvent x Solvent
Product Information
- Brand Legend Valve
- MFR # 204-180
- Zoro # G1101085
- UPC # 662545004105
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 3" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
3" Solvent PVC Schedule 80 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Tees, Copper (9099551)
- ZORO SELECT 1/8" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-065)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- LEGEND VALVE 3" PVC COMPRESSION COUPLING (204-110)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- Legend Valve Compression Tube Fittings