Shop All Backflow Preventers
Legend Valve
3" S-660 ABS BACKWATER VALVE
Mfr # 202-273
Zoro # G2837548
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 202-273
- Zoro # G2837548
- UPC # 662545022109
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 3" |
Details
Connection Type | Solvent |
Description
3" S-660 ABS Backwater Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- RIDGID Head, Expander 7/8 (10291)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- MOEN Mounting Kit (192155)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- Legend Valve Valves