Shop All Ball Valves
Legend Valve
3" S-602 EZ PVC BALL VALVE
Mfr # 201-440
Zoro # G1792247
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 201-440
- Zoro # G1792247
- UPC # 662545029030
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
3" S-602 EZ PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit in Brushed Nickel (206302BN)
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Powdercoated Flat Black (D203-NL-62)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 3/4" (79660)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2926)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- LEGEND VALVE 2" T-2006 NL PEX BALL VALV (101-574NL)
- LEGEND VALVE 2" S-645 PVC BALL VALVE (201-258)
- LEGEND VALVE 2" T-720 C.S. BALL VALVE (113-208)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- LEGEND VALVE 1/4" T-1001 NO LEAD IPS FP BV (101-101NL)
- SHARPE VALVES 1/2" Socket Carbon Steel Ball Valve Inline (4351002000)
- Legend Valve Valves