Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED INSERT ADAPTER
Mfr # 312-310
Zoro # G1795878
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Size 3"
- Connection Type Insert x MNPT
Product Information
- Brand Legend Valve
- MFR # 312-310
- Zoro # G1795878
- UPC # 662545048956
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
3" Galvanized Steel Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464)
- TW METALS 6-1/2" OD x 0.25" Wall 6061 Seamless Aluminum Tubing 2 ft (45669-2)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- LEGEND VALVE 2 X 3/4 GALV. HEX BUSHING (352-627)
- LEGEND VALVE 1-1/2x3/4x1-1/2 GALV. RED. TEE (352-279C)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- Legend Valve Fittings