Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED COUPLING
Mfr # 352-510
Zoro # G1111454
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-510
- Zoro # G1111454
- UPC # 662545030265
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" SA Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- WATTS Push Fit Conn 3/4Ctsxmpt (3501-1412/P-810)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L (4YKC1)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409C)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- LEGEND VALVE 1-1/2" GALV. SQUARE HEAD PLUG (352-407)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154C)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405)
- LEGEND VALVE 3/4" GALV SIDE OUTLET TEE (352-314C)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- Legend Valve Fittings