Shop All Press-Fit Tube Fittings
Legend Valve
3" COPPER PRESS 90 ELBOW
Mfr # 450-010P
Zoro # G1073408
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3"
- Connection Type Large Press x Large Press
Product Information
- Brand Legend Valve
- MFR # 450-010P
- Zoro # G1073408
- UPC # 662545120232
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x Large Press |
Description
3" Large Press 90° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 30 (1187796-BL)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- KOHLER Conversion Kit, Replacement (84499)
- B & K GRATE ATRIUM 3"" GREEN (70)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 1-1/4"X1" PRESS X MNPT ADAPTER (450-791P)
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- LEGEND VALVE 3x 2-1/2 x 2-1/2 PRESS RED TEE (450-317P)
- LEGEND VALVE 1" 90 ELBOW PRESS x FNPT (450-133P)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- Legend Valve Tube Fittings