Shop All Brass Pipe Fittings
Legend Valve
3" BRASS COUNTERSUNK PLUG
Mfr # 302-627
Zoro # G1799895
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 302-627
- Zoro # G1799895
- UPC # 662545011554
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 3" |
Details
Connection Type | MNPT |
Description
3" Brass Countersunk Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Union Hose Brass Barb 5/16 (757014-05)
- HONEYWELL B00-003 FLAT BRACKET 1/2X20IN COPPER PLTD (B00003)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE NL (302-354NL)
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- LEGEND VALVE 3/4" T-4214NL BRASS METER CPLG (313-124NL)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- LEGEND VALVE 1" X 1/2" T-570 MONOFLOW TEE (302-204)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- SMC Bag Of 5 Bulkhead Connector 3/8In Npt Other Pipe Fitting (KQE 10-03)
- Legend Valve Fittings