Shop All Black Pipe Fittings
Legend Valve
3" BLACK COUPLING
Mfr # 350-510
Zoro # G1799019
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-510
- Zoro # G1799019
- UPC # 662545025698
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3" SA Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- DELTA Monitor 17 Series Valve Trim With 6-Setting Integrated Diverter (T27999-BL)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025C)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- ANVIL 3/8" x 1/8" Black Forged Steel Hex Bushing Class 3000 (0361330103)
- Legend Valve Black Pipe Fittings