Shop All Black Pipe Fittings
Legend Valve
3" BLACK 45 ELBOW
Mfr # 350-030
Zoro # G1800507
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-030
- Zoro # G1800507
- UPC # 662545023915
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3" SA Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated (350-GN8AE3-317XKAB)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- LEGEND VALVE 3/4" CHROME COUPLING (310-084CP)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- LEGEND VALVE 4" BLACK 90 ELBOW (350-011)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- IRONWERKS DESIGNS 1/2" Black Hose Pipe Fittings, 4PK (1/2-Cross-4)
- Legend Valve Black Pipe Fittings