Shop All Galvanized Pipes
Legend Valve
2" X CLOSE GALVANIZED NIPPLE
Mfr # 356-160E
Zoro # G1845359
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-160E
- Zoro # G1845359
- UPC # 662545135632
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x Close Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In (012M015)
- ZORO SELECT Hex Bushing, 2"x1", 150,316, Thrd Heavy (4381035130)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In. (1150 2)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 1/8" X 12" GALVANIZED NIPPLE (356-016)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- Legend Valve Pipes