Shop All Galvanized Pipes
Legend Valve
2" X CLOSE GALVANIZED NIPPLE
Mfr # 356-160
Zoro # G1854154
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-160
- Zoro # G1854154
- UPC # 662545035390
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NIPPLE GALV 3""X CLOSE (570-001BC)
- ZORO SELECT 3/4" Malleable Iron Tee Class 150 (5P479)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 24in x 24in NSF (SINK 242414 - FAUCET)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1/2" X 5-1/2" GALV. NIPPLE (356-069)
- LEGEND VALVE 2" X 36" GALVANIZED NIPPLE (356-313)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- Legend Valve Galvanized Pipes