Shop All Black Pipes
Legend Valve
2" X CLOSE BLACK NIPPLE
Mfr # 355-160E
Zoro # G1799387
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x Close
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-160E
- Zoro # G1799387
- UPC # 662545133645
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x Close |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x Close Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hose Bibb (387-LEFE27)
- KOHLER Ironridge 36 Sgl Basin Tall Apron Frt (24268-7)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150E)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- LEGEND VALVE 1-1/2" X CLOSE BLACK NIPPLE (355-140)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- Legend Valve Black Pipes