Shop All Stainless Steel Pipe Fittings
Legend Valve
2" x CLOSE 316 SS NIPPLE
Mfr # 316-160
Zoro # G1060826
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 2" X CLOSE
Product Information
- Brand Legend Valve
- MFR # 316-160
- Zoro # G1060826
- UPC # 662545105246
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X CLOSE |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x Close .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 3.4 in. Straight Valve Body (013G8020)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- LEGEND VALVE 1-1/4" x 5" 316 SS NIPPLE (316-128)
- LEGEND VALVE 3/4" SS316 LOCKNUT (416-164)
- LEGEND VALVE 4" X 3" SS316 HEX BUSHING (416-514)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- LEGEND VALVE 1-1/2" SS INSERT COUPLING (312-167SS)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- Legend Valve Fittings