Shop All Galvanized Pipes
Legend Valve
2" X 6" GALVANIZED NIPPLE
Mfr # 356-170
Zoro # G1798949
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-170
- Zoro # G1798949
- UPC # 662545035475
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 6" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- MUTUAL INDUSTRIES 2 Ply Heavy Band Full Face Liner, Navy (62100-100)
- LEGEND VALVE 3/4" X 18" GALVANIZED NIPPLE (356-270)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026E)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 3/4" X 12" GALVANIZED NIPPLE (356-096E)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- Legend Valve Galvanized Pipes