Shop All Galvanized Pipes
Legend Valve
2" X 5-1/2" GALVANIZED NIPPLE
Mfr # 356-169
Zoro # G1789779
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 5-1/2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-169
- Zoro # G1789779
- UPC # 662545035468
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 5-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 5-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9000 Series Replacement Water Filter Cartridge w/ Scale Inhibitor (CFS9812X-S)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- Legend Valve Galvanized Pipes