Shop All Black Pipes
Legend Valve
2" X 48" BLACK NIPPLE
Mfr # 355-314
Zoro # G1848597
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 48"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-314
- Zoro # G1848597
- UPC # 662545041414
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 48" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- LDR INDUSTRIES 311 RC-1238 COUPLING 1/2X3/8 GALV REDUCE (501851)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- LEGEND VALVE 2" X 30" BLACK NIPPLE (355-312)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025E)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- Legend Valve Pipes