Shop All Galvanized Pipes
Legend Valve
2" X 4" GALVANIZED NIPPLE
Mfr # 356-166E
Zoro # G1799868
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-166E
- Zoro # G1799868
- UPC # 662545135670
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 4" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- RINNAI Elbow For Extension Kits 431/556'S (FOT-158)
- ROHL Manual Basket Strainer (734MB)
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200E)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- LEGEND VALVE 1/8" X 12" GALVANIZED NIPPLE (356-016)
- ZORO SELECT 4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (571-1200)
- Legend Valve Galvanized Pipes