Shop All Brass Pipes
Legend Valve
2" X 4" BRASS NIPPLE
Mfr # 311-166
Zoro # G1795695
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 2" x 4"
Product Information
- Brand Legend Valve
- MFR # 311-166
- Zoro # G1795695
- UPC # 662545015682
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 4 in |
Size | 2" x 4" |
Outside Dia. | 2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
2" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- MOEN Voss Towel Ring Oil Rubbed Bronze (YB5186ORB)
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- LEGEND VALVE 2-1/2" X 7" BRASS NIPPLE (311-191)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- LEGEND VALVE 1/2" X CLOSE BRASS NIPPLE (311-060)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- Legend Valve Pipes