Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 4" 304 SS NIPPLE
Mfr # 304-166
Zoro # G1074397
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" X 4"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 304-166
- Zoro # G1074397
- UPC # 662545103952
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- LEGEND VALVE 1-1/2" SS304 COUPLING (404-087)
- LEGEND VALVE 1-1/2" X CLOSE 304 SS NIPPLE (304-140)
- LEGEND VALVE 3/4" SS316 LOCKNUT (416-164)
- LEGEND VALVE 1/2" x 3-1/2" 316 SS NIPPLE (316-065)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- LEGEND VALVE 1/2" x 2-1/2" 316 SS NIPPLE (316-063)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- Legend Valve Stainless Steel Pipe Fittings