Shop All Galvanized Pipes
Legend Valve
2" X 4-1/2" GALVANIZED NIPPLE
Mfr # 356-167
Zoro # G1800324
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 4-1/2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-167
- Zoro # G1800324
- UPC # 662545035444
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 4-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 4-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8185)
- SLOAN Valve Repair Sloan A36A (3301036)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/4" Pipe Size (VS209P-8-4)
- APG 2" 316 Stainless Steel Part A Butt Weld (320ABWSSP10)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 1" X 3-1/2" GALVANIZED NIPPLE (356-105E)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- Legend Valve Pipes