Shop All Black Pipes
Legend Valve
2" X 36" BLACK NIPPLE
Mfr # 355-313
Zoro # G1848560
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 36"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-313
- Zoro # G1848560
- UPC # 662545041407
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2" x 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 36" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- SLOAN Etf631A Access Plate/Sensor Asm Etf80 (3365523)
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out (238111012009 CC)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1/2" x 2-1/2" BLACK NIPPLE (355-063E)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- Legend Valve Pipes