Shop All Bronze Pipe Fittings
Legend Valve
2" X 3/4" NO LEAD RED TEE
Mfr # 310-434NL
Zoro # G1853147
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 2" x 3/4"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 310-434NL
- Zoro # G1853147
- UPC # 662545090269
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" x 3/4" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" x 3/4" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- CASH ACME Water Pressure Reducing Valve, 3/4 In. (EB-45U)
- KOHLER Kit, Down Pipe (1242550)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- LEGEND VALVE 1 T-4301 NO LEAD PAK X PAK (313-215NL)
- LEGEND VALVE 3/4 x 1 T4441NL PAKXPAKXPAK TE (313-396NL)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- LEGEND VALVE 3/4 T4300 NO LEAD PAK X MIP CO (313-204NL)
- Legend Valve Bronze Pipe Fittings