Shop All Brass Pipes
Legend Valve
2" x 24" BRASS NIPPLE
Mfr # 311-178
Zoro # G1796946
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 24 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 2" x 24"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-178
- Zoro # G1796946
- UPC # 662545036519
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 24 in |
Size | 2" x 24" |
Outside Dia. | 2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
2" x 24" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- LEGEND VALVE 1/2" T-900 MXF BALL VALVE (101-523)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- LEGEND VALVE 3/4" X 2-1/2" BRASS NIPPLE (311-083)
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- LEGEND VALVE 2-1/2" X 5" BRASS NIPPLE (311-188)
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- Legend Valve Brass Pipes