Shop All Black Pipes
Legend Valve
2" X 24" BLACK NIPPLE
Mfr # 355-311
Zoro # G1799667
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 24"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-311
- Zoro # G1799667
- UPC # 662545041384
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2" x 24" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 24" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- SMITH-COOPER 1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385011380)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- WATER SOURCE Coupl Well Pt 1.5 in. Sch40 (WSFC150)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- LEGEND VALVE 1" X 3-1/2" BLACK NIPPLE (355-105E)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082E)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- Legend Valve Black Pipes