Shop All Bronze Pipe Fittings
Legend Valve
2" X 1/2" NO LEAD HEX BUSH
Mfr # 310-492NL
Zoro # G1797740
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 2" x 1/2"
Product Information
- Brand Legend Valve
- MFR # 310-492NL
- Zoro # G1797740
- UPC # 662545090610
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" x 1/2" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-182/04)
- ZURN 3/4" X10" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-10-A-RB)
- ZURN 1/2" Pipe Copper Crimp Clamp Ring (QCR3XPC)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- LEGEND VALVE 2-1/2 SWT NO LEAD COMPANION FL (310-260NL)
- LEGEND VALVE 1-1/2 T4216NL BZE METER FLANGE (313-707NL)
- LEGEND VALVE 1-1/4 T5500LWNL LOCWING CURB S (314-266NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- SMITH-COOPER Union, 1", 125, Brz Nl (4385008510)
- Legend Valve Fittings