Shop All Galvanized Pipe Fittings
Legend Valve
2" X 1/2" GALV. RED. ELBOW
Mfr # 352-122C
Zoro # G1086927
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2" x 1/2"
Product Information
- Brand Legend Valve
- MFR # 352-122C
- Zoro # G1086927
- UPC # 662545063539
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" x 1/2" China Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- KOHLER Lift Toggle Assy (21694)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- LEGEND VALVE 1-1/2" GALVANIZED TEE (352-157)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- LEGEND VALVE 1/2" GALV. INSERT COUPLING (312-313)
- LEGEND VALVE 3/8" X 1/8" GALV. HEX BUSHING (352-601C)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- Legend Valve Galvanized Pipe Fittings