Shop All Galvanized Pipe Fittings
Legend Valve
2 X 1 GALV. RED COUPLIING
Mfr # 352-546C
Zoro # G1086120
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 2" x 1"
Product Information
- Brand Legend Valve
- MFR # 352-546C
- Zoro # G1086120
- UPC # 662545065199
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" x 1" China Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- DAYTON Power Circuit Kit (16-200K)
- LEGEND VALVE 1-1/2" X 3/4" GALV. RED. TEE (352-219)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- LEGEND VALVE 1/2 X 1/2 X 3/4 GALV RED TEE (352-259C)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- Legend Valve Fittings