Shop All Black Pipe Fittings
Legend Valve
2" X 1-1/4" BLACK HEX BUSHING
Mfr # 350-629
Zoro # G1795430
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1-1/4"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-629
- Zoro # G1795430
- UPC # 662545026336
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1-1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1-1/4" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spout Repair Kit (11643-45)
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- LEGEND VALVE 4" BLACK MERCHANT COUPLING (350-712)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- LEGEND VALVE 3/8" BLACK CAP (350-482C)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156C)
- ZORO SELECT 1-1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P602)
- Legend Valve Fittings