Shop All Bronze Pipe Fittings
Legend Valve
2" X 1-1/2" NO LEAD RED TEE
Mfr # 310-437NL
Zoro # G1797944
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 1-1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 310-437NL
- Zoro # G1797944
- UPC # 662545090290
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" x 1-1/2" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 1-1/2" - 4 (79690)
- APOLLO PEX 1/2 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND12)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND24)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOWS (312-064)
- LEGEND VALVE 1-1/4" BRONZE HYDRANT ELBOWS (312-056)
- LEGEND VALVE 1/2" X 3/8" CHROME HEX BUSHING (310-475CP)
- LEGEND VALVE 1/2" BRONZE CAP NO LEAD (310-123NL)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- Legend Valve Bronze Pipe Fittings