Shop All Ball Valves
Legend Valve
2" T/S-603V PVC BALL VALVE
Mfr # 201-188
Zoro # G1797856
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 p.s.i. @ 73°F
- Connection Type FNPT/ Solvent
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 201-188
- Zoro # G1797856
- UPC # 662545021324
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | FNPT/ Solvent |
Description
2" T/S-603V PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC17004)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- MOEN Hardware Kit (142538)
- KOHLER Avid 30" Towel Bar (97027-BN)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- LEGEND VALVE 3/4" S-1001T BALL VALVE (101-634)
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- LEGEND VALVE 2-1/2" T-1001 BALL VALVE (101-109)
- LEGEND VALVE 1/4" T-710 S.S. BALL VALVE (113-121)
- LEGEND VALVE 3/4" T-712 S.S. BALL VALVE (113-144)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010120)
- Legend Valve Valves