Shop All Hydronic Heaters and Accessories
Legend Valve
2" TEMP GAUGE W/3/4" SOL THERM
Mfr # 800-655
Zoro # G3043077
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 3/4", 3" Dial
Product Information
- Brand Legend Valve
- MFR # 800-655
- Zoro # G3043077
- UPC # 662545109107
- Country of Origin China
- Category Hydronic Heaters and Accessories
Dimensions
Size | 3/4", 3" Dial |
Details
Connection Type | Sweat |
Description
3" Temperature Gauge with 3/4" Solder, 1" Probe & Thermowell (60 - 280°F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FA20X24_4)
- VULCAN Finned Tubular Heating Element, 240V (FTH20B-B)
- ROBINAIR LINEPIERCINGVALV (ROB40330)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (3XJ75)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- LEGEND VALVE EP END PLUG-PAIR (810-102)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE 1/2 REAR MOUNT 60-280 T & P GA (800-673)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- Legend Valve Hydronic Heaters and Accessories