Shop All Zone Valves and Accessories
Legend Valve
2" T-80 AIR PURGER
Mfr # 110-348
Zoro # G1790110
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Size 2"
- Standards 125 p.s.i. Max Temp. 275°F
Product Information
- Brand Legend Valve
- MFR # 110-348
- Zoro # G1790110
- UPC # 662545082110
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 2" |
Details
Connection Type | FNPT |
Standards | 125 p.s.i. Max Temp. 275°F |
Description
2" T-80 Cast Iron Air Purger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (X-830)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- LEGEND VALVE 1-1/2 x 1 W/3 ZONES MANIFOLD (355-433)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- LEGEND VALVE 1-1/4" S-464 CXC PURGE VALVE (110-406)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4" SWT (800-704)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- Legend Valve Zone Valves and Accessories