Shop All Check Valves
Legend Valve
2" T-655 PVC BALL CHECK
Mfr # 201-278
Zoro # G1860838
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 2"
- Standards 150 PSI @ 73°F
Product Information
- Brand Legend Valve
- MFR # 201-278
- Zoro # G1860838
- UPC # 662545010144
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 PSI @ 73°F |
Description
2" T-655 PVC Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Sqr Wall Mount Basin W/ Overflow, Sgl Faucet Hole And Rear Center Drain (WHKN4051)
- B & K Vacum Breaker Kit A/S Ff (888-576HC)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- LEGEND VALVE 1-1/4" S-453 Y-PTN CHECK VALVE (105-406)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- LEGEND VALVE 1" T-457 DUAL CHECK NO LEAD (115-105NL)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- Legend Valve Valves