Shop All Ball Valves
Legend Valve
2" T-602 PVC BALL VALVE
Mfr # 201-428
Zoro # G1791459
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 201-428
- Zoro # G1791459
- UPC # 662545010304
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
2" T-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 4 in. Nipple (403-040)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P5)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- LEGEND VALVE 1/2"FL X 1/2" FL T-3100 (102-523)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- LEGEND VALVE 3/4" T-2000 MxS NO LEAD FP BV (101-684NL)
- LEGEND VALVE 1/2" T-1960NL DE DRAINABLE BV (101-563NL)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- LEGEND VALVE 1" T-900 MXF BALL VALVE (101-525)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.50-316)
- Legend Valve Ball Valves