Shop All Dielectric Unions
Legend Valve
2" T-578 DIELECTRIC COUP.
Mfr # 301-538
Zoro # G1788887
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Specific Fitting Shape Dielectric Coupling
- Basic Pipe Fitting Shape Coupling
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 301-538
- Zoro # G1788887
- UPC # 662545030951
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Specific Fitting Shape | Dielectric Coupling |
Basic Pipe Fitting Shape | Coupling |
Connection Type | FNPT x FNPT |
Description
2" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L4079B1041 Mercury Free (L4079B1041)
- ORBINOX Pneumatic Stainless 10In Knife Gate Valve (20-3434M)
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-30-L)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- Legend Valve Dielectric Unions