Shop All Dielectric Unions
Legend Valve
2" T-572 DIELECTRIC UNION
Mfr # 301-308
Zoro # G1793367
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 301-308
- Zoro # G1793367
- UPC # 662545010953
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
2" T-572 Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113190)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In. (1150 1-1/2)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- LEGEND VALVE 2" T-574 BLACK DIELECTRIC (301-338)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- LEGEND VALVE 1" T-575 DIELECTRIC NIPPLE (301-504)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- Legend Valve Fittings