Shop All Check Valves
Legend Valve
2" T-455 IPS IN-LINE CHECK
Mfr # 105-448
Zoro # G1792308
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 105-448
- Zoro # G1792308
- UPC # 662545006604
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI |
Description
2" T-455 IPS Bronze In-Line Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- LEGEND VALVE 4" T-451 CHECK VALVE (105-111)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- Legend Valve Check Valves