Shop All Globe Valves
Legend Valve
2" T-422 IPS GLOBE VALVE
Mfr # 103-118
Zoro # G1799755
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 103-118
- Zoro # G1799755
- UPC # 662545044750
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Description
2" T-422 Bronze Union Bonnet Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT 1" Bevel Seat T304 SS Cap (16A1.0)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC3"" (888-GPM)
- LEGEND VALVE 1" T-752 S.S. GLOBE VALVE (113-475)
- LEGEND VALVE 1/2" T-752 S.S. GLOBE VALVE (113-473)
- LEGEND VALVE 1-1/2" T-752 S.S. GLOBE VALVE (113-477)
- LEGEND VALVE 1/2" T-421 NO LEAD GLOBE VALVE (103-103NL)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- LEGEND VALVE 1-1/4" T-752 S.S. GLOBE VALVE (113-476)
- HOMEWERKS Homewerks VWMFRTD3B Compression Washmach Valve - 0.5 in. (798223)
- Legend Valve Globe Valves