Shop All Gate Valves
Legend Valve
2" T-408 NO LEAD GATE VALVE
Mfr # 104-708NL
Zoro # G1853025
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 104-708NL
- Zoro # G1853025
- UPC # 662545086125
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
2" T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1434799-CP)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ANVIL 3/4 x 1/2 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819905605)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG3)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- LEGEND VALVE 1/2" S-400 GATE VALVE (104-473)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 1-1/4 S-400 NO LEAD GATE VALVE (104-476NL)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- Legend Valve Gate Valves