Shop All Butterfly Valves
Legend Valve
2" T-365AB BUTTERFLY-EPDM
Mfr # 116-601
Zoro # G1788957
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 2"
- Connection Type EPDM Seat Lug
Product Information
- Brand Legend Valve
- MFR # 116-601
- Zoro # G1788957
- UPC # 662545020907
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
2" T-365AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Bell, D-M (1015104-BN)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- Legend Valve Valves