Shop All Y & Basket Strainers
Legend Valve
2" T-16 COMPACT Y-ST
Mfr # 105-708
Zoro # G1798985
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 2"
- Standards 150 WSP, 300 CWP
Product Information
- Brand Legend Valve
- MFR # 105-708
- Zoro # G1798985
- UPC # 662545044873
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 300 CWP |
Description
2" T-16 Compact Brass Y-Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Extension Kit (40073BN)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Slip x Slip PVC Coupling SCH 40 (8113781)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (6VDT4)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- LEGEND VALVE 1-1/4" T-16 40 MESH SCREEN (105-716)
- LEGEND VALVE 1 T-15 NO LEAD BZE Y-STRAINER (105-505NL)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- LEGEND VALVE 1/4-1/2 T/S-15 40 MESH SCREEN (105-533)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- Legend Valve Y & Basket Strainers