Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS316 SQUARE PLUG
Mfr # 416-188
Zoro # G1097454
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 2"
Product Information
- Brand Legend Valve
- MFR # 416-188
- Zoro # G1097454
- UPC # 662545100005
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Connection Type | FNPT |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .316 Stainless Steel Square Plug, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated (C106C90)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- JOHN GUEST Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- LEGEND VALVE 3/4" X 2" 304 SS NIPPLE (304-082)
- LEGEND VALVE 1" X 2" 304 SS NIPPLE (304-102)
- LEGEND VALVE 1" X 3/8" SS316 HEX BUSHING (416-482)
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- THRIFCO PLUMBING 2 Inch 90 Street Elbow Stainless Steel, Bulk (8917046)
- Legend Valve Fittings