Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS304 UNION
Mfr # 404-148
Zoro # G1073478
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Product Information
- Brand Legend Valve
- MFR # 404-148
- Zoro # G1073478
- UPC # 662545097411
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .304 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Evaporative Cooler Valve and Float (STD-CA)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- LEGEND VALVE 3" SS304 COUPLING (404-090)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- LEGEND VALVE 3/8" x 1-1/2" 304 SS NIPPLE (304-041)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- Legend Valve Stainless Steel Pipe Fittings